Contemporary Conference Office Chair, Black Back, 21-1/2 in W 26" L 32" H, Leather Seat

  • Mfr # SD-SDM-2240-5-MAH-BK-GG

  • Zoro # G3633511


product price:  $282.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Leather
Overall Height
32"
Overall Width
21-1/2 in
Overall Depth
26"
Back Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SD-SDM-2240-5-MAH-BK-GG
Zoro #
G3633511
UPC #
847254098663
Country of Origin
China

Dimensions

Overall Height
32"
Overall Width
21-1/2 in
Overall Depth
26"
Width
21-1/2"

Details

Item
Conference Office Chair
Seat Material
Leather
Back Color
Black
Back Material
Leather
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
Mid, Curved Back
Color
Black LeatherSoft/Mahogany Frame
Series
Contemporary
Weight Capacity
250 lb.
Material
Poplar Wood; Back, Seat: Leather/Faux Leather
Style
Guest Chair

Description

Mid-Back Chair,Black/Mahogany

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.