This item is Discontinued.

Flash Furniture Contemporary, 25" to 29-1/4" Height, Black KC96KG-GG

Contemporary, 25" to 29-1/4" Height, Black (Discontinued)

  • Mfr # KC96KG-GG
  • Zoro # G3639443
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KC96KG-GG
Zoro #
G3639443
UPC #
812581012064
Country of Origin
China

Dimensions

Seat Height Range
25" to 29-1/4"
Overall Height
29-1/4"

Details

Office Chair Style
Contemporary
Backrest
No
Caster Type
Dual Wheel
Item
Backless Draft,Black/Shimmer Steel Vinyl
Frame Material
Plastic
Weight Capacity
250 lb.
Material
vinyl
Color
Black

Description

Backless Draft,Black/Shimmer Steel Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.