This item is Discontinued.

Flash Furniture Contemporary Arm Chair, Tan Back, 27" L 35" H, Curved Edged, Leather Seat BT-S8372A-CH-BRN-GG

This item is Discontinued.

Flash Furniture

Contemporary Arm Chair, Tan Back, 27" L 35" H, Curved Edged, Leather Seat (Discontinued)

Mfr # BT-S8372A-CH-BRN-GG
Zoro # G1339626
UPC # 889142894759
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-S8372A-CH-BRN-GG
Zoro #
G1339626
UPC #
889142894759
Country of Origin
China

Dimensions

Overall Height
35"
Overall Depth
27"
Width
28"

Details

Item
Arm Chair
Arm Style
Curved Edged
Seat Material
Leather
Back Color
Tan
Back Material
Leather
Frame Material
Wood
Backrest
Loose Bustle Back Cushions
Color
Brown
Series
Contemporary
Office Chair Style
Arm Chair
Material
Hardwood; Back, Seat: Leather/Faux Leather
Style
Guest Chair

Description

Newton Hill Upholstered Bustle Back Arm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.