This item is Discontinued.

Flash Furniture Contemporary Chair, 17" to 20", Fixed Arms, Black Fabric CH-177280-BLK-F-GG

This item is Discontinued.

Flash Furniture

Contemporary Chair, 17" to 20", Fixed Arms, Black Fabric (Discontinued)

Mfr # CH-177280-BLK-F-GG
Zoro # G7340072
Country of Origin China
Category Task Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CH-177280-BLK-F-GG
Zoro #
G7340072
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
17" to 20"
Overall Height
39-1/4"

Details

Office Chair Style
Contemporary Chair
Style
Mid Back Task Chair
Material
Chrome, Fabric
Arm Style
Fixed Arms
Color
Black Fabric
Item
Chair,Madrid,Mid Back,Black Fabric
Backrest
Open Back, Adjustment Knob Adjusts the Chair's Backward Tilt Resistance
Caster Type
Dual Wheel
Frame Material
Metal
Weight Capacity
250 lb.
Adjustable
Swivel

Description

Chair,Madrid,Mid Back,Black Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.