Contemporary Chair, 18-3/4" to 22-1/2", Fixed Arms, Black

  • Mfr # GO-6057-GG

  • Zoro # G3611653


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Chrome, Mesh
Color
Black
Office Chair Style
Contemporary Chair
Seat Height Range
18-3/4" to 22-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-6057-GG
Zoro #
G3611653
UPC #
812581017496
Country of Origin
China

Dimensions

Seat Height Range
18-3/4" to 22-1/2"
Overall Height
40-3/4"

Details

Style
Task Chair
Material
Chrome, Mesh
Color
Black
Office Chair Style
Contemporary Chair
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Weight Capacity
250 lb.
Frame Material
Metal
Arm Style
Fixed Arms

Description

Black Mid-Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.