Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contemporary Chair, 18", Black

  • Mfr # LF-7-07C-BLK-GG

  • Zoro # G7340720


product price: $75.65
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Chrome, Plastic
Office Chair Style
Contemporary Chair
Overall Height
31"
Frame Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF-7-07C-BLK-GG
Zoro #
G7340720
UPC #
-
Country of Origin
China

Dimensions

Overall Height
31"
Seat Height Range
18"

Details

Style
Task Chair
Material
Chrome, Plastic
Color
Black
Item
Chair,Lowell Task,Black Plastic
Office Chair Style
Contemporary Chair
Frame Material
Metal

Description

Chair,Lowell Task,Black Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.