Contemporary Chair, 18 in W 20" L 33" H

  • Mfr # CH-31230-GN-GG

  • Zoro # G3618367


product price:  $94.69
/ea
Free Shipping & Returns

Key Features

Overall Height
33"
Overall Width
18 in
Overall Depth
20"
Frame Material
Galvanized Steel
Backrest
Curved Back with Vertical Slat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-31230-GN-GG
Zoro #
G3618367
UPC #
889142014034
Country of Origin
China

Dimensions

Overall Height
33"
Overall Width
18 in
Overall Depth
20"
Width
18"

Details

Item
Chair
Frame Material
Galvanized Steel
Backrest
Curved Back with Vertical Slat
Color
Green
Series
Contemporary
Weight Capacity
500 lb.
Material
Back, Seat: Metal; Glide: Plastic
Style
Guest Chair

Description

Green Metal Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.