Contemporary Chair, 18", Orange

  • Mfr # LF-7-07C-ORNG-GG

  • Zoro # G7340693


product price:  $75.65
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Chrome, Plastic
Overall Height
31"
Seat Height Range
18"
Office Chair Style
Contemporary Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-7-07C-ORNG-GG
Zoro #
G7340693
UPC #
00889142339731
Country of Origin
China

Dimensions

Overall Height
31"
Seat Height Range
18"

Details

Style
Task Chair
Material
Chrome, Plastic
Color
Orange
Item
Chair,Lowell Task,Orange Plastic
Office Chair Style
Contemporary Chair
Frame Material
Metal
Seat Color
Orange

Description

Chair,Lowell Task,Orange Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.