Contemporary Chair, 18", Purple

  • Mfr # LF-7-07C-PUR-GG

  • Zoro # G7340669


product price:  $75.65
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Chrome, Plastic
Office Chair Style
Contemporary Chair
Frame Material
Metal
Seat Height Range
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF-7-07C-PUR-GG
Zoro #
G7340669
UPC #
-
Country of Origin
China

Dimensions

Seat Height Range
18"
Overall Height
31"

Details

Style
Task Chair
Material
Chrome, Plastic
Color
Purple
Item
Chair,Lowell Task,Purple Plastic
Office Chair Style
Contemporary Chair
Frame Material
Metal

Description

Chair,Lowell Task,Purple Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.