Contemporary Chair, 18" to 23", Black

  • Mfr # DS-512B-BK-GG

  • Zoro # G3611330


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Style
Low Back Task Chair
Material
Chrome, Vinyl
Frame Material
Metal
Weight Capacity
250 lb.
Backrest
Low Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS-512B-BK-GG
Zoro #
G3611330
UPC #
889142002130
Country of Origin
China

Dimensions

Seat Height Range
18" to 23"
Overall Height
36"

Details

Style
Low Back Task Chair
Material
Chrome, Vinyl
Color
Black Vinyl/Chrome Frame
Item
Black Low Back Task Chair
Frame Material
Metal
Weight Capacity
250 lb.
Backrest
Low Back
Office Chair Style
Contemporary Chair
Caster Type
Dual Wheel

Description

Black Low Back Task Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.