This item is Discontinued.

Flash Furniture Contemporary Chair Adjustable Arms, 17-1/2" to 21-3/4" Height, Mesh, Burgundy Mesh BL-ZP-806-BY-GG

This item is Discontinued.

Flash Furniture

Contemporary Chair Adjustable Arms, 17-1/2" to 21-3/4" Height, Mesh, Burgundy Mesh (Discontinued)

Mfr # BL-ZP-806-BY-GG
Zoro # G3614532
UPC # 847254076296
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BL-ZP-806-BY-GG
Zoro #
G3614532
UPC #
847254076296
Country of Origin
China

Dimensions

Seat Height Range
17-1/2" to 21-3/4"
Overall Height
42-3/4"

Details

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Back Material
Mesh
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
Burgundy Mesh
Material
Mesh
Frame Material
Plastic
Weight Capacity
250 lb.
Style
High Back Chair

Description

Burg High Back Exec Msh Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.