Contemporary Chair, Blue Back, 21-1/2 in W 19" L 27-3/4" H, Integrated

  • Mfr # CH-31270-BL-GG

  • Zoro # G3612767


product price:  $96.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Integrated
Overall Height
27-3/4"
Overall Width
21-1/2 in
Overall Depth
19"
Back Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH-31270-BL-GG
Zoro #
G3612767
UPC #
889142014065
Country of Origin
China

Dimensions

Overall Height
27-3/4"
Overall Width
21-1/2 in
Overall Depth
19"
Width
21-1/2"

Details

Item
Chair
Arm Style
Integrated
Back Color
Blue
Frame Material
Galvanized Steel
Backrest
Curved Back with Vertical Slat
Color
Blue
Series
Contemporary
Weight Capacity
500 lb.
Material
Back, Seat: Metal; Glide: Plastic
Style
Guest Chair

Description

Blue Metal Chair With Arms

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.