Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Chair, White Back, 21-1/2 in W 19" L 27-3/4" H, Integrated
- Mfr # CH-31270-WH-GG
- Zoro # G3622801
product price:Â
$
96.99
/ea
Key Features
Arm Style
Integrated
Overall Height
27-3/4"
Overall Width
21-1/2 in
Overall Depth
19"
Back Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH-31270-WH-GG
- Zoro #
- G3622801
- UPC #
- 889142002772
- Country of Origin
- China
- Item
- Chair
- Arm Style
- Integrated
- Back Color
- White
- Frame Material
- Galvanized Steel
- Backrest
- Curved Back with Vertical Slat
- Color
- White
- Series
- Contemporary
- Weight Capacity
- 500 lb.
- Material
- Back, Seat: Metal; Glide: Plastic
- Style
- Guest Chair
Dimensions
- Overall Height
- 27-3/4"
- Overall Width
- 21-1/2 in
- Overall Depth
- 19"
- Width
- 21-1/2"
Description
White Metal Chair With Arms
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.