This item is Discontinued.

Flash Furniture Contemporary Chair Fabric Nesting Armchair, Black, Fixed Arms, 20-1/2" Height, Fabric, Black Fabric WL-A224V-A-GG

Contemporary Chair Fabric Nesting Armchair, Black, Fixed Arms, 20-1/2" Height, Fabric, Black Fabric (Discontinued)

  • Mfr # WL-A224V-A-GG
  • Zoro # G3628523
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL-A224V-A-GG
Zoro #
G3628523
UPC #
847254076722
Country of Origin
Taiwan, Province of China

Dimensions

Seat Height Range
20-1/2"
Overall Height
36"

Details

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Backrest
Perforated Plastic Back
Caster Type
Dual Wheel
Color
Black Fabric
Item
Fabric Nesting Armchair,Black
Material
Plastic, Fabric
Weight Capacity
250 lb.
Frame Material
Metal
Style
Nesting Chair

Description

Fabric Nesting Armchair,Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.