Contemporary Chair Fixed Arms, 18-1/4" to 22" Height, Fabric, Brown Microfiber
Mfr # GO-725-BN-GG
Zoro # G3613333
product price:Â $277.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Fabric
Seat Color
Brown
Seat Height Range
18-1/4" to 22"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GO-725-BN-GG
Zoro #
G3613333
UPC #
812581017762
Country of Origin
China
Dimensions
Seat Height Range
18-1/4" to 22"
Seat Width
20.75"
Seat Depth
20.50"
Back Height
25.50"
Overall Height
45-1/4"
Seat Height Max.
22"
Width
27.5"
Height
45.3"
Depth
27.5"
Seat Height Min.
18.25"
Back Width
21.50"
Description
Brown High Back Exec Mic Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.