Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Chair Fixed Arms, 18-1/4" to 22" Height, Metal, Navy Blue Microfiber
- Mfr # GO-725-NVY-GG
- Zoro # G3619511
original price:Â $276.99 , new price: $242.99 , 12 percent off
new price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Metal
Seat Height Range
18-1/4" to 22"
Backrest
Built In Lumbar Support
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GO-725-NVY-GG
- Zoro #
- G3619511
- UPC #
- 812581017748
- Country of Origin
- China
- Office Chair Style
- Contemporary Chair
- Arm Style
- Fixed Arms
- Seat Material
- Metal
- Backrest
- Built In Lumbar Support
- Caster Type
- Dual Wheel
- Color
- Navy Blue Microfiber
- Material
- Metal, Fabric
- Frame Material
- Plastic
- Weight Capacity
- 250 lb.
- Adjustable
- Swivel
- Style
- High Back Chair
Dimensions
- Seat Height Range
- 18-1/4" to 22"
- Overall Height
- 45-1/4"
Description
Navy High Back Exec Mic Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.