This item is Discontinued.

Flash Furniture Contemporary Chair Fixed Arms, 18-1/4" to 22" Height, Leather, Black LeatherSoft GO-725-BK-LEA-GG

This item is Discontinued.

Flash Furniture

Contemporary Chair Fixed Arms, 18-1/4" to 22" Height, Leather, Black LeatherSoft (Discontinued)

Mfr # GO-725-BK-LEA-GG
Zoro # G3610883
UPC # 812581017656
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO-725-BK-LEA-GG
Zoro #
G3610883
UPC #
812581017656
Country of Origin
China

Dimensions

Seat Height Range
18-1/4" to 22"
Overall Height
45-1/4"

Details

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Leather
Back Material
Leather
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
LeatherSoft
Material
Leather
Weight Capacity
250 lb.
Frame Material
Plastic
Adjustable
Swivel
Style
High Back Chair

Description

Black High Back Exec Lea Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.