This item is Discontinued.

Flash Furniture Contemporary Chair Adjustable Arms, 16-1/4" to 20" Height, Mesh, Gray GO-WY-136-3-GG

This item is Discontinued.

Flash Furniture

Contemporary Chair Adjustable Arms, 16-1/4" to 20" Height, Mesh, Gray (Discontinued)

Mfr # GO-WY-136-3-GG
Zoro # G3617542
UPC # 889142049913
Country of Origin China
Category Desk Chairs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO-WY-136-3-GG
Zoro #
G3617542
UPC #
889142049913
Country of Origin
China

Dimensions

Seat Height Range
16-1/4" to 20"
Overall Height
45-1/4"

Details

Office Chair Style
Contemporary Chair
Arm Style
Adjustable Arms
Seat Material
Mesh
Seat Color
Gray
Back Material
Mesh
Back Color
Gray
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
Grey
Material
Mesh
Frame Material
Plastic
Weight Capacity
250 lb.
Adjustable
Swivel
Style
Mid Back Chair

Description

Gray Mid-Back Exec Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.