Contemporary Chair Salerno High Back Mesh Chair, Black, Fixed Arms, 17" to 21" Height, Mesh, Black

  • Mfr # GO-WY-193A-A-BK-GG

  • Zoro # G8507200


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Mesh
Seat Color
Black
Seat Height Range
17" to 21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GO-WY-193A-A-BK-GG
Zoro #
G8507200
UPC #
889142499671
Country of Origin
China

Dimensions

Seat Height Range
17" to 21"
Overall Height
41"

Details

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Material
Mesh
Seat Color
Black
Back Material
Mesh
Back Color
Black
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Item
Salerno High Back Mesh Chair, Black
Material
Mesh
Series
Salerno
Color
Black
Weight Capacity
250 lb.
Frame Material
Plastic
Style
High Back Chair

Description

Salerno High Back Mesh Chair, Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.