Shop FLASH FURNITURE

Contemporary Chair White Mid-Back Exec Chair, Fixed Arms, 18-1/4" to 22-1/4" Height

  • Mfr # GO-2286M-WH-GG
  • Zoro # G3622880

product price: 
$
153.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Seat Height Range
18-1/4" to 22-1/4"
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GO-2286M-WH-GG
Zoro #
G3622880
UPC #
889142075554
Country of Origin
China

Dimensions

Seat Height Range
18-1/4" to 22-1/4"
Overall Height
40-3/4"
Minimum Seat Height
18 1/4 in
Caster/Glide Diameter
2 in
Overall Depth
24 in
Back Height
19 1/2 in
Overall Width
23 in
Maximum Seat Height
22 1/4 in
Maximum Arm Height
29 1/2 in
Back Width
18 1/2 in
Seat Width
19 in
Seat Thickness
3 in
Notional Size
Standard
Minimum Overall Height
37 in
Maximum Overall Height
40 3/4 in
Minimum Arm Height
25 1/2 in
Seat Depth
19 in

Details

Office Chair Style
Contemporary Chair
Arm Style
Fixed Arms
Backrest
Built In Lumbar Support
Caster Type
Dual Wheel
Color
White LeatherSoft/Chrome Frame
Item
Office Chair
Material
Chrome, Leather
Frame Material
Metal
Weight Capacity
250 lb.
Style
Mid Back Chair
Adjustable Arms
No
Tilting Back
Yes
Adjustable Tilt Tension
Yes
Number of Casters/Glides
5
Lumbar Support
Fixed
Standards
ANSI/BIFMA, CA 117
Back Material
Faux Leather
Seat Color
White
Support Style
Frame
Seat Adjustments
Height
Number of Arms
2
Tilt Configuration
Upright Locking Tilt
Back Color
White
Series
Whitney
Seat Material
Faux Leather
Frame Color
Gray
Swivel Angle
360 Degrees
Assembly
Unassembled
Rolling
Yes
Waterfall Seat
Yes
Number of Feet
5
Swivel
Yes
Style Classification
Executive
Includes Footrest
No
Adjustable Seat
Yes

Description

Office Chair, Adjustable Arms No, Overall Width 23 in, Overall Depth 24 in, Maximum Seat Height 22 1/4 in, Maximum Overall Height 40 3/4 in, Seat Color White, Frame Color Gray, Seat Thickness 3 in, Back Color White, Seat Depth 19 in, Seat Width 19 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 2, Weight Capacity 250 lb, Tilt Configuration Upright Locking Tilt, Series Whitney, Style Classification Executive, Minimum Seat Height 18 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.