Contemporary Drafting Chair, 20" L 42-3/4" H, Fabric Seat

  • Mfr # BT-659-GRY-GG

  • Zoro # G3617332


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Seat Material
Fabric
Backrest
Mid, Contoured Back
Caster Type
Dual Wheel
Material
Fabric, Foam, Metal, Plastic, Plywood, Polypropylene
Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-659-GRY-GG
Zoro #
G3617332
UPC #
847254004893
Country of Origin
China

Dimensions

Overall Depth
20"
Height
47.75
Overall Height
42-3/4"
Width
25
Length
25

Details

Seat Material
Fabric
Backrest
Mid, Contoured Back
Caster Type
Dual Wheel
Color
Gray
Item
Drafting Chair
Material
Fabric, Foam, Metal, Plastic, Plywood, Polypropylene
Frame Material
Plastic
Series
Contemporary
Weight Capacity
250 lb.
Finish
Black Nylon
Capacity
250
Style
Drafting Chair

Description

Gray Fabric Draft Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.