This item is Discontinued.

Flash Furniture Contemporary Executive Side Reception Chair, Black Back, 24 in W 26" L 36" H, Curved Padded GO-1156-NVY-GG

This item is Discontinued.

Flash Furniture

Contemporary Executive Side Reception Chair, Black Back, 24 in W 26" L 36" H, Curved Padded (Discontinued)

Mfr # GO-1156-NVY-GG
Zoro # G3619450
UPC # 847254021968
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO-1156-NVY-GG
Zoro #
G3619450
UPC #
847254021968
Country of Origin
China

Dimensions

Overall Height
36"
Overall Width
24 in
Overall Depth
26"
Width
24"

Details

Item
Executive Side Reception Chair
Arm Style
Curved Padded
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Frame Material
Metal
Color
Navy Microfiber
Series
Contemporary
Office Chair Style
Side Chair
Weight Capacity
250 lb.
Material
Microfiber; Back, Seat: Fabric
Style
Reception Chair

Description

Navy Microfiber Side Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.