Contemporary Executive Side Reception Chair, Brown Back, 24 in W 26" L 36" H, Curved Padded

  • Mfr # GO-1156-BN-GG

  • Zoro # G3613963


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Curved Padded
Overall Height
36"
Overall Width
24 in
Overall Depth
26"
Back Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GO-1156-BN-GG
Zoro #
G3613963
UPC #
847254021975
Country of Origin
China

Dimensions

Overall Height
36"
Overall Width
24 in
Overall Depth
26"
Width
24"

Details

Item
Executive Side Reception Chair
Arm Style
Curved Padded
Back Color
Brown
Frame Material
Metal
Color
Brown Microfiber
Series
Contemporary
Weight Capacity
250 lb.
Office Chair Style
Side Chair
Material
Microfiber; Back, Seat: Fabric
Style
Side Chair

Description

Brown Microfiber Side Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products