Contemporary Ghost Chair, Transparent Crystal Seat, 15.75 W 20-1/4" L 35 H

  • Mfr # OW-GHOSTBACK-18-GG

  • Zoro # G3627701


product price:  $89.89
/ea

Key Features

Seat Color
Transparent Crystal
Seat Material
Plastic, Polycarbonate
Overall Height
35
Overall Width
15.75
Overall Depth
20-1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OW-GHOSTBACK-18-GG
Zoro #
G3627701
UPC #
889142083467
Country of Origin
China

Dimensions

Overall Height
35
Overall Width
15.75
Overall Depth
20-1/4"
Width
15-3/4"
Length
20.25

Details

Item
Ghost Chair
Seat Color
Transparent Crystal
Seat Material
Plastic, Polycarbonate
Frame Material
Plastic
Backrest
Oval Back
Color
Transparent Crystal
Series
Contemporary
Weight Capacity
330
Material
Back, Seat: Plastic
Style
Guest Chair

Description

Ghost Chair w/Clear Oval Back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.