Hercules Lacey Chair, 33 in W 31" L 32" H, Straight, Leather Seat
- Mfr # ZB-LACEY-831-2-CHAIR-COG-GG
- Zoro # G3627832
product price:Â
$
640.99
/ea
Key Features
Arm Style
Straight
Seat Material
Leather
Overall Height
32"
Overall Width
33 in
Overall Depth
31"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-LACEY-831-2-CHAIR-COG-GG
- Zoro #
- G3627832
- UPC #
- 889142075202
- Country of Origin
- China
Dimensions
- Overall Height
- 32"
- Overall Width
- 33 in
- Overall Depth
- 31"
- Width
- 33"
Details
- Item
- Chair
- Arm Style
- Straight
- Seat Material
- Leather
- Back Material
- Leather
- Frame Material
- Stainless Steel
- Backrest
- Button Tufted, Fixed Back
- Color
- Cognac
- Series
- Hercules Lacey
- Material
- Back, Seat: Leather/Faux Leather
- Style
- Reception Chair
Description
Cognac Leather Chair,32 In. H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.