This item is Discontinued.

Flash Furniture Contemporary Office Chair, Black Back, 27-1/4 in W 27-1/4" L 37-1/4" H, Padded, Fabric Seat BT-1172-BLK-F-GG

This item is Discontinued.

Flash Furniture

Contemporary Office Chair, Black Back, 27-1/4 in W 27-1/4" L 37-1/4" H, Padded, Fabric Seat (Discontinued)

Mfr # BT-1172-BLK-F-GG
Zoro # G1241744
UPC # 889142399865
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-1172-BLK-F-GG
Zoro #
G1241744
UPC #
889142399865
Country of Origin
China

Dimensions

Overall Height
37-1/4"
Overall Width
27-1/4 in
Overall Depth
27-1/4"
Width
27-1/4"
Height
33-1/4"

Details

Item
Office Chair
Arm Style
Padded
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Caster Type
Dual Wheel
Frame Material
Metal
Backrest
Mid Back
Color
Black Fabric
Series
Contemporary
Weight Capacity
250 lb.
Material
Plastic; Back, Seat: Fabric
Style
Mid Back Chair

Description

Rochelle Black Fabric Mid-Back Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.