Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Parsons Chair, Black Seat, Black Back, 16 W 19" L 39 H
- Mfr # BT-350-BK-LEA-023-GG
- Zoro # G3612012
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Seat Material
Foam, Hardwood, Leather/Faux Leather
Overall Height
39
Overall Width
16
Overall Depth
19"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BT-350-BK-LEA-023-GG
- Zoro #
- G3612012
- UPC #
- 847254006545
- Country of Origin
- China
- Item
- Parsons Chair
- Seat Color
- Black
- Seat Material
- Foam, Hardwood, Leather/Faux Leather
- Back Color
- Black
- Back Material
- Polyurethane
- Frame Material
- Wood
- Color
- Black
- Series
- Contemporary
- Features
- Durable
- Frame Color
- Mahogany
- Shape
- Four-legged
- Standards
- CA117
- Weight Capacity
- 250
- Assembly
- Assembled
- Office Chair Style
- Accent Chair
- Capacity
- 250
- Material
- Foam, Hardwood, Leather/Faux Leather
- Finish
- Mahogany Wood
- Style
- Accent Chair
- Number of Legs
- 4
- Filling Material
- High Density Foam (HDF)
- Base Shape
- Four-legged
Dimensions
- Overall Height
- 39
- Overall Width
- 16
- Overall Depth
- 19"
- Back Width
- 15"
- Back Height
- 20"
- Seat Width
- 16"
- Length
- 19
- Seat Depth
- 16.25"
- Height
- 39"
- Width
- 16"
- Seat Height Max.
- 20.50"
- Overall Length
- 19
- Depth
- 19"
Description
Black Parsons Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.