Contemporary Restaurant Stack Chair, Aluminum Seat, 21.75 W 22" L 29 H, Integrated
- Mfr # TLH-017B-GG
- Zoro # G3642097
product price:Â
$
81.25
/ea
Key Features
Arm Style
Integrated
Seat Color
Aluminum
Seat Material
Aluminum, Metal, Plastic
Overall Height
29
Overall Width
21.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TLH-017B-GG
- Zoro #
- G3642097
- UPC #
- 889142005520
- Country of Origin
- China
Dimensions
- Overall Height
- 29
- Overall Width
- 21.75
- Overall Depth
- 22"
- Length
- 22
- Width
- 21-3/4"
Details
- Item
- Restaurant Stack Chair
- Arm Style
- Integrated
- Seat Color
- Aluminum
- Seat Material
- Aluminum, Metal, Plastic
- Frame Material
- Aluminum
- Backrest
- Curved Triple Slat Back
- Color
- Aluminum
- Series
- Contemporary
- Weight Capacity
- 352
- Office Chair Style
- Restaurant Chair
- Material
- Back, Seat: Aluminum; Glide: Plastic
- Style
- Slat Back Chair
Description
Restaurant Chair w/Arms,Slat Back,Alum.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.