Shop FLASH FURNITURE
See all product information
Create Account
Contemporary Restaurant Stack Chair, Aluminum Seat, Gray Back, 22 W 24" L 29 H, Integrated
- Mfr # TLH-1-GG
- Zoro # G3642219
product price:
$
74.95
/ea
Key Features
Arm Style
Integrated
Seat Color
Aluminum
Seat Material
Aluminum, Metal, Plastic
Overall Height
29
Overall Width
22
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-1-GG
- Zoro #
- G3642219
- UPC #
- 889142020585
- Country of Origin
- China
- Item
- Restaurant Stack Chair
- Arm Style
- Integrated
- Seat Color
- Aluminum
- Seat Material
- Aluminum, Metal, Plastic
- Back Color
- Gray
- Back Material
- Aluminum
- Frame Material
- Aluminum
- Assembled/Unassembled
- Assembled
- Backrest
- Curved Triple Slat Back
- Color
- Aluminum
- Series
- Contemporary
- Number of Casters
- 0
- Weight Capacity
- 400 lb
- Frame Color
- Gray
- Features
- Arms, Floor Glides
- Office Chair Style
- Restaurant Chair
- Material
- Back, Seat: Metal; Glide: Plastic
- Lumbar Support
- No
- Style
- Restaurant Chair
- Assembly
- Assembled
- Back Structural Material
- Aluminum
- Seat Structural Material
- Aluminum
- Product Type
- Stacking Chair
Dimensions
- Overall Height
- 29
- Overall Width
- 22
- Overall Depth
- 24"
- Back Height
- 15 1/2 in
- Seat Width
- 17 1/4 in
- Back Width
- 13 1/2 in
- Seat Height Max.
- 17 1/4 in
- Length
- 24
- Seat Depth
- 14 1/4 in
- Seat Height Min.
- 17 1/4 in
- Width
- 22"
- Seat Height - Minimum
- 17 1/4 in
- Seat Height - Maximum
- 17 1/4 in
- Fits Chest Size
- Arms, Floor Glides
Description
Cafe Chair, Overall Height 29 in, Overall Width 22 in, Overall Depth 24 in, Seat Width 17 1/4 in, Seat Depth 14 1/4 in, Back Height 15 1/2 in, Back Width 13 1/2 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Aluminum, Back Material Aluminum, Frame Material Aluminum, Assembled, Weight Capacity 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.