Shop FLASH FURNITURE

Contemporary Side Reception Chair, Black Seat, Gray Back, 25 1/4" W 27-1/2" L 38-3/4" H

  • Mfr # H-9637L-3-SIDE-GG
  • Zoro # G5535877

product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Curved Padded
Seat Color
Black
Seat Material
Leather
Overall Height
38-3/4"
Overall Width
25 1/4"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-9637L-3-SIDE-GG
Zoro #
G5535877
UPC #
812581017724
Country of Origin
China

Dimensions

Overall Height
38-3/4"
Overall Width
25 1/4"
Overall Depth
27-1/2"
Back Height
21 3/4"
Seat Height Max.
19 1/2 in
Seat Height Min.
19 1/2 in
Back Width
21 in
Seat Width
21"
Seat Depth
19 1/2 in
Width
25-1/4"
Seat Height
19 1/2 in
Arm Height
10 in

Details

Item
Side Reception Chair
Arm Style
Curved Padded
Seat Color
Black
Seat Material
Leather
Back Color
Gray
Back Material
Faux Leather
Frame Material
Metal
Assembled/Unassembled
Unassembled
Backrest
Built-In Lumbar Support
Color
Black
Series
Contemporary
Base Style
Sled
Back Tilt Forward
None
Features
Built in Lumbar Support
Seat Tilt Forward
None
Standards
Greenguard Certified
Base Color
Gray
Seat Tilt Backward
None
Back Tilt Backward
None
Number of Casters
0
Weight Capacity
250 lb.
Base Material
Metal
Number of Glides
0
Assembly
Unassembled
Frame Color
Gray
Office Chair Style
Side Chair
Material
Back, Seat: Leather/Faux Leather
Style
Side Chair
Upholstered Seat
Yes
Support Style
Sled
Number of Casters/Glides
0
Swivel
No
Number of Arms
2
Upholstered Back
Yes
Product Type
Frame Chair
Adjustable Arms
No

Description

Frame Chair, Back Color Black, Back Material Faux Leather, Frame Color Gray, Frame Material Metal, Overall Depth 27 1/2 in, Overall Height 38 3/4 in, Overall Width 25 1/2 in, Product Type Frame Chair, Seat Color Black, Seat Depth 19 1/2 in, Seat Height 19 1/2 in, Seat Material Faux Leather, Seat Width 21 in, Standards Green Certified, Weight Capacity 250 lb, Support Style Sled, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 21 3/4 in, Back Width 21 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.