Contemporary Stackable Chair, 17-3/4 in W 20" L 33-1/2" H

  • Mfr # ET-3534-COP-GG

  • Zoro # G3616203


product price:  $95.89
/ea
Free Shipping & Returns

Key Features

Overall Height
33-1/2"
Overall Width
17-3/4 in
Overall Depth
20"
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ET-3534-COP-GG
Zoro #
G3616203
UPC #
889142024378
Country of Origin
China

Dimensions

Overall Height
33-1/2"
Overall Width
17-3/4 in
Overall Depth
20"
Width
17-3/4"

Details

Item
Stackable Chair
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Color
Distressed Copper
Series
Contemporary
Weight Capacity
500 lb.
Office Chair Style
Stack Chair
Material
Back, Seat: Metal; Glide: Rubber
Style
Guest Chair

Description

Distressed Copper Metal Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.