Contemporary Stackable Chair, Blue Back, 17-3/4 in W 20" L 33-1/2" H
Mfr # ET-3534-KB-GG
Zoro # G3616300
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33-1/2"
Overall Width
17-3/4 in
Overall Depth
20"
Back Color
Blue
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-3534-KB-GG
Zoro #
G3616300
UPC #
889142024408
Country of Origin
China
Dimensions
Overall Height
33-1/2"
Overall Width
17-3/4 in
Overall Depth
20"
Width
17-3/4"
Details
Item
Stackable Chair
Back Color
Blue
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Color
Kelly Blue-Teal
Series
Contemporary
Weight Capacity
500 lb.
Material
Back, Seat: Metal; Glide: Rubber
Style
Stackable Chair
Description
Distressed Blue Metal Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.