
Copper Metal Stool with Black Poly Seat
Mfr # ET-3534-30-COP-PL1B-GG
Zoro # G906015983
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Overall Height
46 in
Overall Width
18 in
Overall Length
19 in
Capacity
500 lb
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-3534-30-COP-PL1B-GG
Zoro #
G906015983
UPC #
196861049743
Country of Origin
China
Dimensions
Overall Height
46 in
Overall Width
18 in
Overall Length
19 in
Details
Color
Copper/Black
Capacity
500 lb
Material
Steel
Description
Refresh the seating in your indoor or outdoor entertaining spaces with this colorful metal bar stool with an all-weather poly resin seat. Whether setting up a cozy space in your kitchen to enjoy a light breakfast or appointing your restaurant or bistro, you'll be pleasantly surprised how well these metal bar stools blend in with your existing furnishings. Constructed to hold up in commercial settings, this dining bar stool will instantly modernize your restaurant, cafe, or bar by adding splashes of color. Mix and match colors and chair heights for a fun, energetic feel. The full back is ergonomically curved and includes a vertical slat while the lower support bracing doubles as a footrest, promoting proper posture and an improved sitting experience. The polystyrene seats will not rot, chip, or peel to provide years on long-lasting use. Assembly takes less than 10 minutes with the included tools and cleanup is quick and easy with water and a neutral detergent.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.