Coppr Metal Outdoor Stool, 24"
Mfr # ET-3534-24-POC-GG
Zoro # G3603341
product price:Â $95.99
/ea
Free Shipping & Returns
Key Features
Caster Type
Rubber Glides
Seat Height Range
24"
Material
Rubber
Backrest
Curved Back with Vertical Slat
Frame Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET-3534-24-POC-GG
Zoro #
G3603341
UPC #
889142049630
Country of Origin
China
Dimensions
Seat Height Range
24"
Details
Caster Type
Rubber Glides
Material
Rubber
Backrest
Curved Back with Vertical Slat
Frame Material
Metal
Finish
Powder-Coated
Color
Copper
Seat Material
Metal
Weight Capacity
500 lb.
Description
Coppr Metal Outdoor Stool,24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.