
Cream Wingback Reclining Chair with Nailhead Trim
Mfr # BO-BS7002-1-CREAM-GG
Zoro # G103546358
product price:Â $363.99
/ea
Free Shipping & Returns
Key Features
Weight
64
Capacity
275
Overall Height
41
Overall Length
61
Overall Width
27.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BO-BS7002-1-CREAM-GG
Zoro #
G103546358
UPC #
840196335766
Country of Origin
China
Dimensions
Overall Height
41
Overall Length
61
Overall Width
27.5
Details
Weight
64
Capacity
275
Color
Cream
Material
Fabric, Foam, Plywood, Steel
Description
Old school tradition meets modern sophistication in this newly designed slim silhouette push back recliner. Featuring cream polyester fabric upholstery, straight arms, and accent nailhead trim, this living room recliner is just right for refreshing your space or furnishing a new home. High legs in a wood grain finish complete the look of this wingback chair and make floor cleaning easier. Beauty may be only skin deep but this reclining chair is more than a pretty face. A solid plywood core and steel frame with metal screw reinforcements hold up to 275 lbs. static weight to ensure a worry-free seating experience while the generously padded pocket spring seat provides comfort. Simply place your hands on the arms and push backwards letting your weight recline the back and raise the footrest. Assembly of your new recliner requires no tools and takes less than 10 minutes with the included illustrated assembly instructions. Spot clean with water and a neutral detergent to maintain the chairs appearance. Fixed plastic floor glides will prevent damage to your hard flooring surfaces if you bump the chair or choose to move it.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.