Shop FLASH FURNITURE
See all product information
Create Account
Cross Back Chair
- Mfr # L-9-M2-CHSNT-GG
- Zoro # G225078058
product price:Â
$
66.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
19 1/4 in
Arm Style
Armless
Seat Depth
16 1/4 in
Seat Height - Minimum
18 1/2 in
Support Style
Independent Legs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-9-M2-CHSNT-GG
- Zoro #
- G225078058
- UPC #
- 0196861153624
- Country of Origin
- Indonesia
- Arm Style
- Armless
- Support Style
- Independent Legs
- Stacking
- Stackable
- Assembly
- Unassembled
- Swiveling
- Not Swiveling
- Item
- Cross Back Chair
- Frame Color
- Brown
- Includes Back
- Backrest
- Seat Structural Material
- Resin
- Standards
- ANSI BIFMA
- Frame Material
- Resin
- Product Type
- Stacking Chair
- Padding Location
- No Padding
- Back Structural Material
- Resin
- Includes Foot Rail
- No Foot Rail
- Includes Handle
- No Handle
- Foot Material
- Resin
- Rolling
- Not Rolling
- Folding
- Not Foldable
- Upholstery Location
- No Upholstery
- Features
- Stack Capacity
- 10
- Weight Capacity
- 1,000 lb
Dimensions
- Overall Width
- 19 1/4 in
- Seat Depth
- 16 1/4 in
- Seat Height - Minimum
- 18 1/2 in
- Back Height
- 17 1/4 in
- Seat Width
- 17 1/4 in
- Overall Depth
- 19 3/4 in
- Back Width
- 19 1/4 in
- Overall Height
- 35 1/4 in
- Seat Height - Maximum
- 18 1/2 in
Description
Cross Back Chair, Overall Height 35 1/4 in, Overall Width 19 1/4 in, Overall Depth 19 3/4 in, Seat Width 17 1/4 in, Seat Depth 16 1/4 in, Back Height 17 1/4 in, Back Width 19 1/4 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Frame Material Resin, Arm Style Armless, Weight Capacity 1,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.