Shop FLASH FURNITURE
See all product information
Create Account
Cross Back Chair
- Mfr # L-9-M2-DKBRN-GG
- Zoro # G125077984
product price:Â
$
66.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Frame Material
Resin
Seat Depth
16 1/4 in
Weight Capacity
1,000 lb
Seat Width
17 1/4 in
Overall Width
19 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-9-M2-DKBRN-GG
- Zoro #
- G125077984
- UPC #
- 0196861092886
- Country of Origin
- Indonesia
- Frame Material
- Resin
- Weight Capacity
- 1,000 lb
- Item
- Cross Back Chair
- Product Type
- Stacking Chair
- Includes Handle
- No Handle
- Frame Color
- Brown
- Features
- Includes Foot Rail
- No Foot Rail
- Padding Location
- No Padding
- Rolling
- Not Rolling
- Back Structural Material
- Resin
- Foot Material
- Resin
- Includes Back
- Backrest
- Folding
- Not Foldable
- Assembly
- Unassembled
- Swiveling
- Not Swiveling
- Support Style
- Independent Legs
- Stack Capacity
- 10
- Stacking
- Stackable
- Arm Style
- Armless
- Standards
- ANSI BIFMA
- Upholstery Location
- No Upholstery
- Seat Structural Material
- Resin
Dimensions
- Seat Depth
- 16 1/4 in
- Seat Width
- 17 1/4 in
- Overall Width
- 19 1/4 in
- Overall Depth
- 19 3/4 in
- Overall Height
- 35 1/4 in
- Back Width
- 19 1/4 in
- Seat Height - Minimum
- 18 1/2 in
- Back Height
- 17 1/4 in
- Seat Height - Maximum
- 18 1/2 in
Description
Cross Back Chair, Overall Height 35 1/4 in, Overall Width 19 1/4 in, Overall Depth 19 3/4 in, Seat Width 17 1/4 in, Seat Depth 16 1/4 in, Back Height 17 1/4 in, Back Width 19 1/4 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Frame Material Resin, Arm Style Armless, Weight Capacity 1,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.