Shop FLASH FURNITURE
See all product information
Create Account
Cross Back Chair
- Mfr # L-9-M2-LTOAK-GG
- Zoro # G425078001
product price:Â
$
66.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Foot Rail
No Foot Rail
Overall Width
19 1/4 in
Frame Color
Brown
Seat Depth
16 1/4 in
Product Type
Stacking Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-9-M2-LTOAK-GG
- Zoro #
- G425078001
- UPC #
- 0196861153723
- Country of Origin
- Indonesia
- Includes Foot Rail
- No Foot Rail
- Frame Color
- Brown
- Product Type
- Stacking Chair
- Folding
- Not Foldable
- Swiveling
- Not Swiveling
- Features
- Includes Handle
- No Handle
- Padding Location
- No Padding
- Seat Structural Material
- Resin
- Item
- Cross Back Chair
- Arm Style
- Armless
- Upholstery Location
- No Upholstery
- Foot Material
- Resin
- Includes Back
- Backrest
- Weight Capacity
- 1,000 lb
- Stack Capacity
- 10
- Back Structural Material
- Resin
- Frame Material
- Resin
- Support Style
- Independent Legs
- Standards
- ANSI BIFMA
- Assembly
- Unassembled
- Rolling
- Not Rolling
- Stacking
- Stackable
Dimensions
- Overall Width
- 19 1/4 in
- Seat Depth
- 16 1/4 in
- Seat Height - Minimum
- 18 1/2 in
- Seat Width
- 17 1/4 in
- Back Height
- 17 1/4 in
- Seat Height - Maximum
- 18 1/2 in
- Overall Height
- 35 1/4 in
- Back Width
- 19 1/4 in
- Overall Depth
- 19 3/4 in
Description
Cross Back Chair, Overall Height 35 1/4 in, Overall Width 19 1/4 in, Overall Depth 19 3/4 in, Seat Width 17 1/4 in, Seat Depth 16 1/4 in, Back Height 17 1/4 in, Back Width 19 1/4 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Frame Material Resin, Arm Style Armless, Weight Capacity 1,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.