Cyprus Commercial Grade Solid Wood Dining Chairs w/Black Metal Frames and Antique Copper Fnsh, 2PK

  • Mfr # 2-XU-CH10443-ANTCPR-GG

  • Zoro # G912358425


product price:  $229.99
/pk 2, $115.00/ea
Free Shipping & Returns

Key Features

Material
Engineered Wood, Steel
Width (In.)
18.75 in
Height (In.)
20.75 in
Capacity
500 lb
Length
20.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2-XU-CH10443-ANTCPR-GG
Zoro #
G912358425
UPC #
196861146220
Country of Origin
China

Dimensions

Width (In.)
18.75 in
Height (In.)
20.75 in
Length
20.75 in

Details

Material
Engineered Wood, Steel
Color
Antique Copper
Capacity
500 lb

Description

Whether youre entertaining friends and family at home or serving customers at your restaurant, this set of two solid wood dining chairs is up for the task. Graded for commercial use, this is the perfect way to show off a simple, modern look with a rustic flair in your restaurant, bar, pub, caf, coffee shop, bistro, lounge, hotel, deli, diner, and more. The solid wood seats and backs strike a balance of comfort and style, while the metal frames are engineered to hold up to 500 lbs. static weight each to provide durability and dependability for long-lasting, repeated use in your space. And thanks to floor glides on the bottom of each leg, you do not need to worry about scratches, scuffs, and scrapes to your hard flooring surfaces and you can focus more on delivering an exceptional experience to your guests or customers. Assembly is quick and easy, typically taking ten minutes or less per chair. Cleaning is just as simple, as you can wipe these chairs clean with a damp cloth and water-based cleaner. Serve your favorite crowd-pleasing meals and give your guests equally crowd-pleasing style and comfort with this set of two solid wood dining chairs.


  • •Set of Two Commercial Grade Dining Chairs with Solid Wood Seats and Backs
  • •Black Metal Frames with Stylish Antique Copper Finishes
  • •Designed for Both Commercial and Residential Use
  • •Floor Glides on Each Leg Built to Prevent Scratches, Scuffs, and Scrapes to Hard Flooring Surfaces
  • •Engineered to Hold up to 500 lbs. Static Weight Each
  • •Each Chair Assembles Quickly in About Ten Minutes or Less
  • •Wipe Clean with a Damp Cloth and Water-Based Cleaner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.