Zoro Homepage

Dallas Wooden 3-Drawer Dresser for Bedroom, Chest of Drawers for Kids in Gray

  • Mfr # MG-9007-1-3C-GY-GG

  • Zoro # G115316758


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered Wood, Rubberwood (Parawood)
Width
30 in
Shape
Rectangle
Length
16.5 in
Capacity
33 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-9007-1-3C-GY-GG
Zoro #
G115316758
UPC #
196861171673
Country of Origin
Malaysia

Dimensions

Width
30 in
Length
16.5 in

Details

Color
Gray
Material
Engineered Wood, Rubberwood (Parawood)
Shape
Rectangle
Capacity
33 lbs

Description

Transform your childs room with this wooden three-drawer dresser that will enhance their living space with versatility and functionality. Crafted to fit seamlessly with any kids bedroom design scheme, this chest of drawers is not only a surface for lamps, photos, and other decorations, but it also offers ample storage for your little ones personal belongings. Cutout handles deliver a clean look, while three drawers provide space to neatly stow away clothing for a sleek and practical storage solution that parents will love. The addition of smooth ball bearing slides makes it easy to access the drawers, facilitating hassle-free opening and closing. Parents will also appreciate the peace of mind that comes from the interlocking mechanism that allows only one drawer to be extended at a time to prevent the wood dresser from tipping over, as well as anti-tipping hardware that can be fixed to a wall to further secure the dresser. The solid wood frame and sturdy legs promote longevity and stability, giving a robust construction that allows the top to hold 33 lbs. static weight and each drawer to hold 17.5 lbs. static weight. Complete the look for your childs bedroom by pairing this dresser with our Dallas bunk beds and night stands. Assembly takes just 60 minutes with step-by-step instructions and all hardware included so you can enjoy this beautiful piece in no time. For upkeep, simply wipe clean with a damp cloth to keep it looking fresh and inviting, ensuring it remains a cherished part of your young ones dcor for years to come. Add this three-drawer kids dresser to your little ones bedroom for an efficient storage solution that boasts sleek style and prioritizes safety.


  • •Dresser for Kids Bedroom with Storage
  • •Gray Solid Wood Frame and Legs
  • •Three Drawers with Stylish Cutout Handles and Smooth Ball Bearing Drawer Slides
  • •Interlocking Mechanism Allows Only One Drawer to Open at a Time to Prevent Tipping Over
  • •Anti-Tipping Hardware Can Be Fixed to a Wall to Further Secure the Dresser
  • •Pairs Beautifully with Bunk Beds and Night Stands from Our Dallas Kids Bedroom Collection
  • •Top Holds 33 lbs. Static Weight While Each Drawer Holds 17.5 lbs. Static Weight
  • •Assembly Can Be Completed in 60 Minutes or Less with Included Hardware and Instructions
  • •Maintenance is Quick and Easy by Wiping Clean with a Damp Cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.