Dallas Wooden Night Stand, Bedroom Side Table with 2 Storage Drawers for Kids in Gray
- Mfr # MG-9007-1-2NS-GY-GG
- Zoro # G315316756
Key Features
Specifications
Product Information
- MFR #
- MG-9007-1-2NS-GY-GG
- Zoro #
- G315316756
- UPC #
- 196861171659
- Country of Origin
- Malaysia
Dimensions
- Length
- 15.75 in
- Width
- 18.75 in
Details
- Color
- Gray
- Shape
- Rectangle
- Material
- Engineered Wood, Rubberwood (Parawood)
- Capacity
- 15 lbs
Description
Transform your childs room with this wooden night stand that will enhance their living space with versatility and functionality. Crafted to fit seamlessly with any kids bedroom design scheme, this side table is not only a surface for lamps and alarm clocks, but it also offers ample storage for your little ones personal belongings. Cutout handles deliver a clean look, while two drawers provide space to stow away toys, books, or other keepsakes for a sleek and practical storage solution that parents will love. The addition of smooth ball bearing slides makes it easy to access the drawers, facilitating hassle-free opening and closing. Parents will also appreciate the peace of mind that comes from the interlocking mechanism that allows only one drawer to be extended at a time to prevent the nightstand from tipping over. The solid wood frame and sturdy legs promote longevity and stability, giving a robust construction that allows the tabletop to hold 15 lbs. static weight and each drawer to hold 13.5 lbs. static weight. Complete the look for your childs bedroom by pairing this nightstand with our Dallas bunk beds and dressers. Assembly is easy and takes just 30 minutes with step-by-step instructions and all hardware included so you can enjoy this beautiful piece in no time. For upkeep, simply wipe clean with a damp cloth to keep it looking fresh and inviting, ensuring it remains a cherished part of your young ones dcor for years to come. Let this end table be the organizing hero in your childs bedroom, bringing both style and practicality to the forefront.
- •Night Stand for Kids Bedroom with Storage
- •Gray Solid Wood Frame and Legs
- •Two Drawers with Stylish Cutout Handles and Smooth Ball Bearing Drawer Slides
- •Interlocking Mechanism Allows Only One Drawer to Open at a Time to Prevent Tipping Over
- •Pairs Beautifully with Bunk Beds and Dressers from Our Dallas Kids Bedroom Collection
- •Tabletop Holds 15 lbs. Static Weight While Each Drawer Holds 13.5 lbs. Static Weight
- •Easy Assembly Can Be Completed in 30 Minutes or Less with Included Hardware and Instructions
- •Maintenance is Quick and Easy by Wiping Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.