Dallas Wooden Night Stand, Bedroom Side Table with Storage Drawer and Shelf for Kids in White
- Mfr # MG-9007-1-NS-WH-GG
- Zoro # G715316769
Key Features
Specifications
Product Information
- MFR #
- MG-9007-1-NS-WH-GG
- Zoro #
- G715316769
- UPC #
- 196861171628
- Country of Origin
- Malaysia
Dimensions
- Length
- 15.75 in
- Width
- 18.75 in
Details
- Color
- White
- Material
- Engineered Wood, Rubberwood (Parawood)
- Shape
- Rectangle
- Capacity
- 15 lbs
Description
Transform your childs room with this wooden night stand that will enhance their living space with versatility and functionality. Crafted to fit seamlessly with any kids bedroom design scheme, this side table is not only a surface for lamps and alarm clocks, but it also offers ample storage for your little ones personal belongings. A cutout handle delivers a clean look, while a drawer and an open shelf provide space to stow away toys, books, or other keepsakes for a sleek and practical storage solution that parents will love. The addition of smooth ball bearing slides makes it easy to access the drawer, facilitating hassle-free opening and closing. The solid wood frame and sturdy legs promote longevity and stability, giving a robust construction that allows the tabletop to hold 15 lbs. static weight, the drawer to hold 13.5 lbs. static weight, and the shelf to hold 10 lbs. static weight. Complete the look for your childs bedroom by pairing this nightstand with our Dallas bunk beds and dressers. Assembly is easy and takes just 30 minutes with step-by-step instructions and all hardware included so you can enjoy this beautiful piece in no time. For upkeep, simply wipe clean with a damp cloth to keep it looking fresh and inviting, ensuring it remains a cherished part of your young ones dcor for years to come. Let this end table be the organizing hero in your childs bedroom, bringing both style and practicality to the forefront.
- •Night Stand for Kids Bedroom with Storage
- •White Solid Wood Frame and Legs
- •Single Drawer with Stylish Cutout Handle and Smooth Ball Bearing Drawer Slides
- •Lower Open Shelf for Additional Storage Space
- •Pairs Beautifully with Bunk Beds and Dressers from Our Dallas Kids Bedroom Collection
- •Tabletop Holds 15 lbs. Static Weight, Drawer 13.5 lbs. Static Weight, Shelf 10 lbs. Static Weight
- •Easy Assembly Can Be Completed in 30 Minutes or Less with Included Hardware and Instructions
- •Maintenance is Quick and Easy by Wiping Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.