This item is Discontinued.

Flash Furniture Darby Restaurant Chair, Wood Back, 17-1/4 in W 20-1/2" L 33-1/2" H XU-DG-W0108-WAL-BLKV-GG

This item is Discontinued.

Flash Furniture

Darby Restaurant Chair, Wood Back, 17-1/4 in W 20-1/2" L 33-1/2" H (Discontinued)

Mfr # XU-DG-W0108-WAL-BLKV-GG
Zoro # G3645700
UPC # 847254083690
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XU-DG-W0108-WAL-BLKV-GG
Zoro #
G3645700
UPC #
847254083690
Country of Origin
China

Dimensions

Overall Height
33-1/2"
Overall Width
17-1/4 in
Overall Depth
20-1/2"
Width
17-1/4"

Details

Item
Restaurant Chair
Back Color
Wood
Frame Material
Wood
Backrest
Slat Back
Color
Black Vinyl Seat/Walnut Wood Frame
Series
Darby
Weight Capacity
800 lb.
Material
Beechwood; Back: Wood; Seat: Vinyl
Style
Restaurant Chair

Description

Wood Chair,Walnut,Slat Back,Blk Vnyl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.