Dark Gray Mesh Multifunction Chair - Roller Wheels

  • Mfr # HL-0001-DK-GY-RLB-GG

  • Zoro # G606016068


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Mesh, Metal, Plastic, Polyester
Overall Length
27
Weight Capacity
300
Overall Width
25.5
Overall Height
44.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HL-0001-DK-GY-RLB-GG
Zoro #
G606016068
UPC #
840196381848
Country of Origin
China

Dimensions

Overall Length
27
Overall Width
25.5
Overall Height
44.25

Details

Color
Dark Gray
Material
Foam, Mesh, Metal, Plastic, Polyester
Weight Capacity
300
Frame Finish
Black Nylon

Description

Add sleek mobility and modern style to any workspace with this updated task office chair. This chair comes fully loaded including updated polyurethane roller style wheels to help you take charge of your day. With a ventilated mesh back, you'll have air circulating to your back giving you sweet relief during warm summer days. Make room for this modern beauty, upgrade everyone's chair in the office, granting everyone the ability to have a customized seating experience.
- Adjustable back height knob adjusts 2" up and down -
- Back angle paddle locks in multiple positions -
- Tilt control paddle locks in multiple positions -
- Curved back with substantial lumbar support -
- Contour padded swivel seat will keep you in comfort -
- Adjustable height arms provide relief to your neck and shoulders -
- Steel framed ball-bearing skate wheels - Get a supportive ergonomic chair that can keep up with long 8 to 10 hour shifts with ease. This chair is so comfortable it can also be used as a gaming chair while you revel in an intense game against online players.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.