Denton High-Pressure 0.75-in Thick Poly Top Cutting Board w/Brackets for Kitchen Tabletop

  • Mfr # NH-WT-3072-TOP-GG

  • Zoro # G412176215


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Capacity
600 lb
Color
White
Length
30"
Width
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NH-WT-3072-TOP-GG
Zoro #
G412176215
UPC #
196861131103
Country of Origin
China

Dimensions

Length
30"
Width
72"

Details

Material
Polypropylene
Capacity
600 lb
Color
White

Description

Upgrade your kitchens prep station with this commercial grade high-pressure poly top cutting board. This removable top is the perfect way to coordinate exceptional meals, conveniently attaching to your tabletop with sturdy brackets. Graded for commercial use, you can get yourself and your staff ready to dazzle at the prep table or work table in the kitchen at your restaurant, bar, bistro, pub, bakery, deli, diner, cafe, pizzeria, or any other commercial kitchen. A .75 thick top is constructed with stability and durability in mind, allowing you to slice and prepare meat, vegetables, and more directly on the surface. And you can cook with confidence thanks to this high-pressure poly tops NSF certified construction. Its robust build is masterfully engineered to hold up to 340 lbs. static weight, allowing you to work with high quantities of food and ingredients, designed for even the busiest, fast-paced dinner services. Assembly is quick and easy, typically taking ten minutes or less with all necessary installation hardware included. Cleaning is just as simple, as this poly top can be washed with a water cleaner to sanitize. Adding this commercial grade high-pressure poly top to your kitchen is a recipe for success, as you will be ready to equip your staff with the foundation to prep tasty meals that your patrons will love.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.