Shop FLASH FURNITURE
See all product information
Create Account
Dillon Small Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens
- Mfr # DG-BEAN-SMALL-SHERPA-NAT-GG
- Zoro # G523363320
product price:Â
$
86.99
/ea
Key Features
Material
Fabric, Filler
Length
30 in
Overall Width
30 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DG-BEAN-SMALL-SHERPA-NAT-GG
- Zoro #
- G523363320
- UPC #
- 196861038914
- Country of Origin
- China
Dimensions
- Length
- 30 in
- Overall Width
- 30 in
- Overall Height
- 18 in
Details
- Material
- Fabric, Filler
- Color
- Natural Sherpa
Description
Dillon Small Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens. Create a relaxing spot to hangout in virtually any room in your space with this cozy small bean bag chair. Floor seating is great for any room and this cute bean bag chair can be pulled out any time you want a soft snuggly place to rest. Add flexible seating in the corner of your classroom where students can congregate to socialize or read. Having fun seating in the classroom can create a unique and more enjoyable learning experience. Filled with refillable polystyrene polymeric beads, this lounge chair easily conforms to your body for an incredible seating experience. A metal safety zipper secures the beads and prevents them from leaking out. The upholstery can be spot cleaned with a damp cloth or remove the slipcover for machine washing when a more thorough cleaning is needed. Bean bags are cool chairs for young kids, teenagers and college students due to their casual nature. Not only comfortable for relaxing, their lightweight design makes them portable and versatile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.