This item is Discontinued.

Flash Furniture Office Chair, 27-1/2"L36-1/2"H, Curved Wrap, ContemporarySeries BT-90911H-LGY-F-GG

Office Chair, 27-1/2"L36-1/2"H, Curved Wrap, ContemporarySeries (Discontinued)

  • Mfr # BT-90911H-LGY-F-GG
  • Zoro # G1242130
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BT-90911H-LGY-F-GG
Zoro #
G1242130
UPC #
889142400264
Country of Origin
China

Dimensions

Overall Height
36-1/2"
Overall Depth
27-1/2"
Width
27-1/2"
Height
34-1/2"

Details

Item
Office Chair
Arm Style
Curved Wrap
Caster Type
Dual Wheel
Frame Material
Plastic
Backrest
Tufted
Color
Back, Seat: Light Gray; Frame: Gray
Series
Contemporary
Weight Capacity
250 lb.
Material
Metal; Back, Seat: Fabric

Description

Dinan Lt Gray Fabric Mid-Back Chair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.