Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Distressed Blue-Tl Metal Stool

  • Mfr # ET-3534-24-KB-GG

  • Zoro # G3616273


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Frame Material
Metal
Seat Height Range
24"
Seat Material
Metal
Caster Type
Rubber Glides
Weight Capacity
500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET-3534-24-KB-GG
Zoro #
G3616273
UPC #
889142024224
Country of Origin
China

Dimensions

Seat Height Range
24"

Details

Frame Material
Metal
Seat Material
Metal
Caster Type
Rubber Glides
Weight Capacity
500 lb.
Backrest
Curved Back with Vertical Slat
Finish
Powder-Coated
Color
Kelly Blue-Teal
Material
Rubber

Description

Distressed Blue-Tl Metal Stool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.