Distressed Copper Metal Stool
Mfr # ET-3534-24-COP-GG
Zoro # G3616337
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
24"
Color
Copper
Seat Material
Metal
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ET-3534-24-COP-GG
Zoro #
G3616337
UPC #
889142024194
Country of Origin
China
Dimensions
Seat Height Range
24"
Details
Color
Copper
Seat Material
Metal
Frame Material
Metal
Backrest
Curved Back with Vertical Slat
Weight Capacity
500 lb.
Caster Type
Rubber Glides
Finish
Powder-Coated
Material
Plastic
Description
Distressed Copper Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.