Distressed Medallion Area Rug - 5' x 7' - Gray Multi Polyester

  • Mfr # RC-EG-202101-02-57-GR-GG

  • Zoro # G801863276


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Overall Length
60
Overall Height
0.5
Weight
20
Overall Width
85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC-EG-202101-02-57-GR-GG
Zoro #
G801863276
UPC #
889142997948
Country of Origin
India

Dimensions

Size
7 ft 1 in x 5 ft
Overall Length
60
Overall Height
0.5
Overall Width
85

Details

Color
Gray Multi
Material
Polyester
Weight
20

Description

Place this 5' x 7' vintage area rug anywhere in your living space to make a quick and dramatic change. This multi-color area rug on a gray background is a cost effective way to effortlessly transform the look and feel of a room as well as providing other benefits. If your flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, a traditional style area rug will lend classic style while hiding an eyesore as well as keeping your feet warm. Long lasting comfort paired with a budget friendly price point make this area rug ideal for busy families. Made from lightweight but highly durable micro polyester, this rug is fade and stretch resistant to retain it's great looks and polyester is super soft to feel plush on your feet. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breathe easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for your living room, home office or bedroom, this thick area rug will be an asset to any decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.